Zoro Homepage

4VU PRIVACY SCREEN FOR EDGE TO EDGE INFINITY MONITORS 16:9 CLEAR 24

  • Mfr # ASF240W9EMGL

  • Zoro # G814878199


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Width
22.87"
Display Type Supported
LCD
Height
14.72"
Device Supported
Monitor
Aspect Ratio
0.672917
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASF240W9EMGL
Zoro #
G814878199
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
22.87"
Height
14.72"
Depth
0.23"
Display Size Supported
24"

Details

Display Type Supported
LCD
Device Supported
Monitor
Aspect Ratio
0.672917
Orientation
Landscape
Widescreen
Yes
Blue Light Reduction
Yes
Anti-microbial
Yes
Durability
Glare Resistant
Screen Attachment
Adhesive Strip, Magnetic
Item
Privacy Screen Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.