Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4VU PRIVACY SCREEN FOR IPAD MINI 6TH GEN, LANDSCAPE CLEAR 8.3

  • Mfr # AST333AMGL

  • Zoro # G414903406


product price: $37.65
/ea

Key Features

Width
5.16 in
Height
20 mil
Anti-glare
Yes
Display Type Supported
LCD
Compatibility
Apple iPad mini 6th Gen, 8.3-inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AST333AMGL
Zoro #
G414903406
UPC #
92636360474
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.16 in
Height
20 mil
Display Size Supported
8.3 in
Length
7.6 in

Details

Anti-glare
Yes
Display Type Supported
LCD
Compatibility
Apple iPad mini 6th Gen, 8.3-inch
Aspect Ratio
3:2
Orientation
Landscape
Device Supported
iPad mini (6th Generation)
Item
Privacy Screen Protector
Compatible Devices
iPad mini (6th Generation)
Color
Matte, Glossy
Material
Polyethylene Terephthalate (PET)
Anti-microbial
Yes
Features
Touch Sensitive, Reusable, Anti-reflective, Privacy, Easy to Apply, Blue Light Protection
Product Type
Privacy Screen Protector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.