4VU PRIVACY SCREEN FOR MICROSOFT SURFAC
Mfr # AST340AMGL
Zoro # G814877925
product price: $47.89
/eaKey Features
Width
7.32 in
Compatibility
Microsoft Surface Laptop Go Notebook
Display Size Supported
10.5 in
Device Supported
Notebook
Anti-glare
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AST340AMGL
Zoro #
G814877925
UPC #
92636361204
Country of Origin
Taiwan, Province of China
Dimensions
Width
7.32 in
Display Size Supported
10.5 in
Height
20 mil
Length
10.8 in
Details
Compatibility
Microsoft Surface Laptop Go Notebook
Device Supported
Notebook
Anti-glare
Yes
Display Type Supported
LCD
Aspect Ratio
3:2
Item
Privacy Screen Protector
Product Type
Privacy Screen Protector
Material
Polyethylene Terephthalate (PET)
Anti-microbial
Yes
Compatible Devices
Notebook
Color
Matte, Glossy
Features
Blue Light Protection, Anti-reflective, Easy to Apply, Touch Sensitive, Privacy, Reusable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.