4VU PRIVACY SCREEN FOR MICROSOFT SURFACE PRO 8, LANDSCAPE CLEAR13INCH
Mfr # AST330AMGL
Zoro # G415806393
product price: $46.39
/eaKey Features
Features
Easy to Apply, Blue Light Protection, Anti-reflective, Privacy
Material
Polyethylene Terephthalate (PET)
Width
7.99"
Compatibility
Microsoft - Surface Pro 10,9,8
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AST330AMGL
Zoro #
G415806393
UPC #
92636359362
Country of Origin
Taiwan, Province of China
Dimensions
Width
7.99"
Depth
20 mil
Display Size Supported
12.3"
Height
11.14"
Details
Features
Easy to Apply, Blue Light Protection, Anti-reflective, Privacy
Material
Polyethylene Terephthalate (PET)
Compatibility
Microsoft - Surface Pro 10,9,8
Color
Clear
Aspect Ratio
3:2
Durability
Glare Resistant
Item
Privacy Screen Protector
Display Screen Type
LCD
Orientation
Landscape
Device Supported
Tablet
Screen Attachment
Adhesive Strip
Anti-microbial
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.