4VU PRIVACY SCREEN FOR ULTRAWIDE CURVED MONITOR CLEAR 34IN
Mfr # AST324GLZ
Zoro # G321702666
product price:Â $234.99
/ea
Free Shipping & Returns
Key Features
Includes
4Vu Privacy Screen for 34 in Ultra-Wide Curved MonitorsInstallation kit with adhesives Cleaning Cloth
Anti-microbial
Yes
Color
Black
Features
Easy to Apply, Reversible Matte-to-Glossy, Anti-reflective, Privacy
Reversible
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AST324GLZ
Zoro #
G321702666
UPC #
757120434177
Country of Origin
Mexico
Dimensions
Depth
20 mil
Height
13.55 in
Width
31.89 in
Display Size Supported
34 in
Details
Includes
4Vu Privacy Screen for 34 in Ultra-Wide Curved MonitorsInstallation kit with adhesives Cleaning Cloth
Anti-microbial
Yes
Color
Black
Features
Easy to Apply, Reversible Matte-to-Glossy, Anti-reflective, Privacy
Reversible
Yes
Orientation
Landscape
Curved Screen Compatible
Yes
Touch Compatibility
Yes
Screen Attachment
Adhesive Strip
Widescreen
Yes
Surface Finish
Glossy, Matte
Compatible Devices
Monitor
Anti-glare
Yes
Compatibility
Samsung - LC34H890
Product Type
Privacy Screen Protector
Blue Light Reduction
Yes
Display Type Supported
LCD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.