
4VU PRIVACY SCREEN FOR16 LENOVO THINKP
Mfr # ASF16W1GL
Zoro # G614884246
product price: $55.29
/eaKey Features
Width
13.54 in
Display Type Supported
LCD
Blue Light Reduction
Yes
Anti-glare
Yes
Durability
Glare Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASF16W1GL
Zoro #
G614884246
UPC #
92636362560
Country of Origin
Taiwan, Province of China
Dimensions
Width
13.54 in
Height
8.46 in
Display Size Supported
16 in
Depth
0.12 in
Details
Display Type Supported
LCD
Blue Light Reduction
Yes
Anti-glare
Yes
Durability
Glare Resistant
Aspect Ratio
16:10
Device Supported
Notebook
Screen Attachment
Adhesive Strip
Orientation
Landscape
Widescreen
Yes
Item
Privacy Screen Filter
Compatible Devices
Notebook
Features
Anti-bacterial, Limited Viewing Angle, Anti-reflective, Easy to Apply, Privacy
Surface Finish
Matte, Glossy
Color
Clear
Product Type
Privacy Screen Filter
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.