4VU PRIVACY SCREEN WIDESCREEN LAPTOPS (16:10) CLEAR 14IN
Mfr # ASF140W1EGL
Zoro # G021704700
product price: $45.13
/eaKey Features
Product Type
Privacy Screen Filter
Features
Anti-reflective, Easy to Apply, SafeGuard, Limited Viewing Angle, Edge2Edge
Durability
Wear Resistant, Glare Resistant, Fingerprint Resistant
Compatible Devices
Notebook
Orientation
Landscape
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASF140W1EGL
Zoro #
G021704700
UPC #
195285795533
Country of Origin
Multiple
Dimensions
Display Size Supported
14 in
Height
8.35 in
Depth
19.69 mil
Width
12.09 in
Details
Product Type
Privacy Screen Filter
Features
Anti-reflective, Easy to Apply, SafeGuard, Limited Viewing Angle, Edge2Edge
Durability
Wear Resistant, Glare Resistant, Fingerprint Resistant
Compatible Devices
Notebook
Orientation
Landscape
Anti-microbial
Yes
Aspect Ratio
16:10
Blue Light Reduction
Yes
Screen Attachment
Adhesive Strip, Flip
Anti-glare
Yes
Display Type Supported
LCD
Surface Finish
Matte, Glossy
Widescreen
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.