Zoro Homepage

65W GAN WALL CHARGER BLACK

  • Mfr # APA803GL

  • Zoro # G414909569


product price: $75.49
/ea
Free Shipping & Returns

Key Features

Input Voltage
120 V AC, 230 V AC
Overall Height
2.8"
Overall Width
1.1"
Includes
65W GaN Wall Charger, Interchangeable Global Plugs
Device Supported
Mobile Phone, Notebook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APA803GL
Zoro #
G414909569
UPC #
92636363666
Country of Origin
Viet Nam

Dimensions

Overall Height
2.8"
Overall Width
1.1"

Details

Item
AC Adapter
Input Voltage
120 V AC, 230 V AC
Includes
65W GaN Wall Charger, Interchangeable Global Plugs
Device Supported
Mobile Phone, Notebook
Number of USB Ports
1
USB Type-C
Yes
Universal Adapter
Yes
Localization
Asia, Australia, Europe, South America, North America
Maximum Output Power
65 W
USB
Yes
Number of USB Type-C Ports
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.