Shop TARGUS
See all product information
Create Account
65W USB-C Charger - 65 W - 5.91 ft Cable - Black
- Mfr # APA107BT
- Zoro # G415289806
product price:Â
$
71.75
/ea
Key Features
Max. Output
65 W
Features
Overvoltage Protection, Over Temperature Protection, Overcurrent Protection
USB
Yes
Length
4.3 in
Height
1.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- APA107BT
- Zoro #
- G415289806
- UPC #
- 92636348090
- Country of Origin
- Philippines
- Item
- AC Adapter
- Max. Output
- 65 W
- Features
- Overvoltage Protection, Over Temperature Protection, Overcurrent Protection
- USB
- Yes
- Color
- Black
- Device Supported
- Notebook, Smartphone, Tablet PC
- Includes
- 65W USB-C Charger, Cable Tie
- Package Contents
- 65W USB-C ChargerCable Tie
- Compatible Devices
- Smartphone, Tablet PC, Notebook
- Maximum Output Power
- 65 W
Dimensions
- Length
- 4.3 in
- Height
- 1.2 in
- Cable Length
- 5.91 ft
- Width
- 1.9 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.