
ANTIMICROBIAL ACTIVE STYLUS FOR IPAD WHITE
Mfr # AMM174AMGL
Zoro # G214909608
product price: $85.89
/ea
Free Shipping & Returns
Key Features
Compatible With
Apple iPad
Length
6.5"
Width
0.4"
Height
0.4"
Operating System
iPadOS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AMM174AMGL
Zoro #
G214909608
UPC #
92636355258
Country of Origin
China
Dimensions
Length
6.5"
Width
0.4"
Height
0.4"
Stylus Point Size
66.9 mil
Details
Item
Stylus
Compatible With
Apple iPad
Operating System
iPadOS
Replaceable Stylus Tip
Yes
Connectivity
Wireless
Device Supported
Tablet
Stylus Type
Active
Touchscreen Type Supported
Capacitive
Color
White
Compatibility
Apple iPad
Operating System Supported
iOS 12.2, iPadOS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.