
ANTIMICROBIAL COMPACT KEYBOARD AND COMPACT MOUSE BUNDLE AKB862 + AMB581 BLACK
Mfr # AKM620AMUS
Zoro # G214877853
product price: $50.45
/eaKey Features
Includes
Keyboard & Mouse 3 x AAA Batteries
Power Source
Battery
Pointing Device Connectivity Technology
Wireless
Keyboard/Keypad Connectivity Technology
Wireless
Operating System Supported
Windows, Android, Mac OS, ChromeOS, iOS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AKM620AMUS
Zoro #
G214877853
UPC #
92636360818
Country of Origin
China
Dimensions
Battery Size Supported
AAA
Details
Item
Mouse
Includes
Keyboard & Mouse 3 x AAA Batteries
Power Source
Battery
Pointing Device Connectivity Technology
Wireless
Keyboard/Keypad Connectivity Technology
Wireless
Operating System Supported
Windows, Android, Mac OS, ChromeOS, iOS
Bluetooth Version
5.1
Number of Batteries Supported
3
Pointing Device Wireless Technology
Bluetooth
Platform Supported
PC, Mac
Ergonomic Fit
Symmetrical
Keyboard/Keypad Wireless Technology
Bluetooth
Pointing Device Type
Mouse
Battery Included
Yes
Keyboard/Keypad Type
Keyboard
Pointing Device Color
Black
Keyboard/Keypad Color
Black
Keyboard/Keypad Features
Battery Indicator, On/Off Switch, Antimicrobial, Slim
Operating System Compatibility
ChromeOS, Android, Mac OS, Windows, iOS
Color
Black
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.