Zoro Homepage

Ascend Backpack, Fits Devices Up to 16in, Polyester, 12.5 x 7 x 18.6, Black

  • Mfr # TSB710US

  • Zoro # G315510345


product price: $28.99
/ea

Key Features

Width
12.5 in
Material
Polyester
Color
Black
Height
18.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSB710US
Zoro #
G315510345
UPC #
92636272586
Country of Origin
China

Dimensions

Width
12.5 in
Height
18.6 in

Details

Item
Backpacks
Material
Polyester
Color
Black

Description

Arrange supplies, personal electronics and other items neatly inside this laptop backpack. Zippered stash pocket offers quick access to keys, debit cards and other frequently used items, while the side-mount mesh bottle holders keep favorite beverages close at hand. Padded laptop compartment shields devices against bumps and drops. Spacious main compartment provides room for file folders, books and binders, so you can store all your reading materials in one location. Multiple accessory pockets hold pens, pencils and other small office supplies, making it easy to work on the road. Padded back and soft-touch neoprene handle make this backpack comfortable to carry.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.