Zoro Homepage

B580 Bluetooth Mouse Black

  • Mfr # AMB580TT

  • Zoro # G011787218


product price: $29.95
/ea

Key Features

Color
Black
Number of Buttons
3
Battery Size
AA
Includes
(1) AA Battery
Length
4.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMB580TT
Zoro #
G011787218
UPC #
-
Country of Origin
China

Dimensions

Battery Size
AA
Length
4.1 in
Height
1.1 in
Width
2.4 in

Details

Item
Mouse
Color
Black
Number of Buttons
3
Includes
(1) AA Battery
Number of Batteries
1
System Requirements
Windows& (10/8.1/8/7/Vista/XP/2000), Mac OS& X 10.6-10.12.4
Movement Detection
Optical
Device Supported
Computer, Chromebook, Ultrabook
Platform Supported
PC, Chrome, Mac, Windows
Movement Resolution
1600 dpi
Pointing Device Connectivity Technology
Wireless
Pointing Device Wireless Technology
Bluetooth
Scroller Type
Scroll Wheel
Battery Included
Yes

Description

B580 Bluetooth Mouse Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.