Zoro Homepage

BLUE LIGHT FILTER + ANTIMICROBIAL COATING IPAD MINI 6TH GEN CLEAR 8.3INCH

  • Mfr # ABL003AMGL

  • Zoro # G314909362


product price: $29.85
/ea

Key Features

Material
Polyethylene Terephthalate (PET)
Compatible With
Apple iPad mini 6th gen., 8.3"
Includes
Antimicrobial Blue Light Filter Screen Protector for iPad mini 6th gen, 8.3", Adhesive Strips, Adhesive Corners
Length
7.6 in
Features
Optical Clarity, Easy to Apply, Privacy, Blue Light Protection, Eyesight Protection, Touch Sensitive, Anti-reflective
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABL003AMGL
Zoro #
G314909362
UPC #
92636360467
Country of Origin
Taiwan, Province of China

Dimensions

Length
7.6 in
Height
10 mil
Width
5.16 in
Display Size Supported
8.3 in

Details

Item
Screen Protector
Material
Polyethylene Terephthalate (PET)
Compatible With
Apple iPad mini 6th gen., 8.3"
Includes
Antimicrobial Blue Light Filter Screen Protector for iPad mini 6th gen, 8.3", Adhesive Strips, Adhesive Corners
Features
Optical Clarity, Easy to Apply, Privacy, Blue Light Protection, Eyesight Protection, Touch Sensitive, Anti-reflective
Touch Compatibility
Yes
Device Supported
iPad mini (6th Generation)
Anti-microbial
Yes
Anti-glare
Yes
Cell Phone/Tablet/Smart Watch Model Compatibility
iPad mini (6th Generation)
Durability
Smudge Proof, Fingerprint Resistant, Scratch Resistant
Display Type Supported
LCD
Blue Light Reduction
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.