Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BLUE LIGHT FILTER ANTIMICROBIAL SCREEN P

  • Mfr # ABL14W9GL

  • Zoro # G515190361


product price: $33.85
/ea

Key Features

Width
6.87 in
Display Size Supported
14 in
Screen Attachment
Adhesive Strip, Adhesive Corner
Widescreen
Yes
Height
20 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABL14W9GL
Zoro #
G515190361
UPC #
92636355722
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.87 in
Display Size Supported
14 in
Height
20 mil
Length
12.2 in

Details

Screen Attachment
Adhesive Strip, Adhesive Corner
Widescreen
Yes
Durability
Fingerprint Resistant, Smudge Resistant
Anti-microbial
Yes
Display Type Supported
LCD
Touch Compatibility
Yes
Device Supported
Notebook
Aspect Ratio
16:9
Anti-glare
Yes
Blue Light Reduction
Yes
Item
Standard Screen Filter
Features
Anti-reflective
Compatible Devices
Notebook
Product Type
Standard Screen Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.