Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BLUETRACE ERGONOMIC WIRELESS MOUSE W/ AN

  • Mfr # AMW584GL

  • Zoro # G114909623


product price: $43.95
/ea

Key Features

Color
Black
Compatible With
Windows Vista, Windows 10, Windows 7, Windows 8.1, Mac OS X 10.0 Cheetah, Windows XP, Windows 8
Number of Buttons
7
Includes
Antimicrobial Ergo Wireless Mouse 2 x AA Energizer Battery
Width
1.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMW584GL
Zoro #
G114909623
UPC #
92636354329
Country of Origin
China

Dimensions

Width
1.8 in
Length
3.3 in
Height
5.1 in

Details

Item
Mouse
Color
Black
Compatible With
Windows Vista, Windows 10, Windows 7, Windows 8.1, Mac OS X 10.0 Cheetah, Windows XP, Windows 8
Number of Buttons
7
Includes
Antimicrobial Ergo Wireless Mouse 2 x AA Energizer Battery
Pointing Device Features
Plug and Play, Ergonomic, Gesture Support, Antimicrobial
Platform Supported
Mac, PC
Movement Detection
BlueTrace
Movement Resolution
1600 dpi
Wireless Operating Frequency
2.40 GHz
Pointing Device Host Interface
USB Type A
Pointing Device Connectivity Technology
Wireless
Device Supported
Notebook, Tablet
Pointing Device Wireless Technology
Radio Frequency
Scroller Type
Scroll Wheel, Thumbwheel
OS Compatibility
Windows XP, Mac OS X 10.0 Cheetah, Windows 7, Windows 8, Windows 8.1, Windows 10, Windows Vista
Ergonomic Fit
Right-handed
Power Source
Batteries
Battery Included
Yes
Interfaces
USB Type A
Compatible Devices
Notebook, Tablet
Operating System Compatibility
Windows 7, Windows 8.1, Android, Mac OS X 10.0 Cheetah, Windows 8, Windows XP, Windows Vista, Windows 10
Battery Capacity
2800 mAh
Frequency
2.40 GHz
Movement Resolution (dpi)
1600

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.