Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chill Mat Plus with 4-Port Hub, Black

  • Mfr # AWE81US

  • Zoro # G106439718


product price: $68.35
/ea

Key Features

Color
Black
Height
1 in
Material
Plastic
Length
14"
Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWE81US
Zoro #
G106439718
UPC #
92636272449
Country of Origin
China

Dimensions

Height
1 in
Length
14"
Width
14 in
Depth
10.5 in
Maximum Screen Size Supported
17 in

Details

Item
Cooling Stand
Color
Black
Material
Plastic
Number of Fans
2
Device Supported
Notebook
Cooling Fan
Yes
Host Interface
USB
Built-in Devices
USB Hub
Compatible Devices
Notebook
Interfaces
USB
Environmentally Friendly
Yes

Description

Turn your laptop into a workstation. The Chill Mat+ combines a Chill Mat with all the important things you need when working at a desk. A built-in four-port hub allows you to connect all your peripherals all at once. Dual fans keep your laptop cool, while the adjustable height allows you to use it as a laptop stand. Use it flat, or at the highest setting with an external keyboard for better ergonomics. To keep all your cables organized, straps help you keep everything nice and neat.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.