
CLASSIC BACKPACK BLACK 17.3 INCH
Mfr # TBB944GL
Zoro # G115223117
product price: $36.39
/eaKey Features
Case Features
Carrying Handle, Padded Laptop Compartment, Padded Back, Ventilation, Padded Shoulder Strap, Lightweight, Bottle Pocket, Breathable
Standards
TAA Compliant
Color
Black
Protection Level
Good
Material
Mesh Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TBB944GL
Zoro #
G115223117
UPC #
92636364762
Country of Origin
Cambodia
Dimensions
Depth
4.5 in
Length
12.3 in
Max. Screen Size Supported
17.3"
Min. Screen Size Supported
17 in
Width
12.3 in
Height
19 in
Details
Case Features
Carrying Handle, Padded Laptop Compartment, Padded Back, Ventilation, Padded Shoulder Strap, Lightweight, Bottle Pocket, Breathable
Standards
TAA Compliant
Color
Black
Protection Level
Good
Material
Mesh Fabric
Carrying Options
Shoulder Strap, Handle, Trolley Strap
Item
Carrying Case
Style
Backpack
Closure Type
Zipper
Volume Capacity
5.68 gal
Locking Type
Zipper
Laptop Compartment
Yes
Application
Notebook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.