
Classic Slim Laptop Briefcase, Fits Devices Up to 16", 16.75 x 3.25 x 12.8, Black
Mfr # TCT027US
Zoro # G623332141
product price:Â $77.79
/ea
Free Shipping & Returns
Key Features
Maximum Device Size
16 in
Length
3-1/4 in
Height
12.8 in
Number of Compartments
2
Holds
Laptops
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
TCT027US
Zoro #
G623332141
UPC #
92636265052
Country of Origin
China
Dimensions
Maximum Device Size
16 in
Length
3-1/4 in
Height
12.8 in
Width
16-3/4 in
Details
Number of Compartments
2
Holds
Laptops
Material
Polyester
Color
Black
Closure Type
Zipper
Item
Laptop Briefcase
Description
Thin, lightweight case equipped to store all of your essentials on the go. Ideal for the casual business executive, this functional case features a classic look. The spacious front pocket includes smartly organized compartments to store your smartphone, pens, business cards, adapters, cords and other accessories. Constructed of durable polyester material, the case includes metal, contoured zipper pulls, comfortable padded handles and shoulder strap. The large back slip pocket is great for storing files and documents while the included trolley strap makes it easy to stack this case onto rolling luggage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.