Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CLICK-IN CASE FOR IPAD 10TH GEN BLACK 10.9 INCH

  • Mfr # THZ932GL

  • Zoro # G614883775


product price: $40.49
/ea

Key Features

Width
0.8"
Height
10"
Material
Elastic Strap
Closure Type
Strap, Elastic
Maximum Screen Size Supported
10.9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THZ932GL
Zoro #
G614883775
UPC #
92636364090
Country of Origin
China

Dimensions

Width
0.8"
Height
10"
Maximum Screen Size Supported
10.9"
Withstand Drop Height
47.24"
Length
7.8"
Depth
8"

Details

Item
Carrying Case
Material
Elastic Strap
Closure Type
Strap, Elastic
Style
Folio
Case Features
Bezel, Stylus Holder, Reinforced Corner, Flexible, Elastic Band
Durability
Slip Resistant Interior, Scratch Resistant Interior, Bump Resistant, Drop Resistant, Scratch Resistant, Shock Absorbing
Compatibility
Apple - iPad (10th Generation , 11th Generation), Pencil
Tablet Model Compatibility
iPad (11th Generation), iPad (10th Generation)
Printed Design/Pattern/Texture
Texture
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.