
CLICK-IN CASE FOR IPAD 10TH GEN PURPLE 10.9 INCH
Mfr # THZ93207GL
Zoro # G116424971
product price: $44.25
/eaKey Features
Durability
Scratch Resistant, Bump Resistant, Shock Absorbing, Drop Resistant
Tablet Model Compatibility
iPad (11th Generation), iPad (10th Generation)
Length
7.8"
Width
10"
Material
Elastic - Strap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THZ93207GL
Zoro #
G116424971
UPC #
92636364120
Country of Origin
China
Dimensions
Length
7.8"
Width
10"
Height
0.7"
Maximum Screen Size Supported
10.9"
Details
Durability
Scratch Resistant, Bump Resistant, Shock Absorbing, Drop Resistant
Item
Carrying Case
Tablet Model Compatibility
iPad (11th Generation), iPad (10th Generation)
Material
Elastic - Strap
Compatibility
Apple - iPad (10th/11th Generation), Pencil
Color
Purple
Style
Folio
Closure Type
Elastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.