Zoro Homepage

CLICK-IN CASE FOR IPAD 7TH GEN. 10.2

  • Mfr # THZ850GL

  • Zoro # G114883763


product price: $31.95
/ea

Key Features

Width
10 in
Height
7.2 in
Material
Thermoplastic Polyurethane (TPU), Polyurethane
Maximum Screen Size Supported
10.5 in
Case Features
Sturdy, Elastic Strap, Stylus Holder, Bezel, Flexible, Reinforced Corner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THZ850GL
Zoro #
G114883763
UPC #
92636344115
Country of Origin
China

Dimensions

Width
10 in
Height
7.2 in
Maximum Screen Size Supported
10.5 in
Minimum Screen Size Supported
10.2 in
Length
10 in
Depth
0.7 in

Details

Item
Carrying Case
Material
Thermoplastic Polyurethane (TPU), Polyurethane
Case Features
Sturdy, Elastic Strap, Stylus Holder, Bezel, Flexible, Reinforced Corner
Tablet Model Compatibility
iPad Air, iPad (7th Generation), iPad Pro, iPad (8th Generation), iPad (9th Generation)
Compatibility
Apple - iPad (7th,8th & 9th Generation) 10.2" , iPad Air 10.5" , iPad Pro 10.5" , Apple Pencil
Durability
Drop Resistant, Ding Resistant, Anti-slip Interior, Bump Resistant, Shock Absorbing
Closure Type
Elastic, Strap
Style
Flip

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.