
CLICK-IN CLEAR CASE + KICKSTAND FOR IPAD 10TH GEN. CLEAR 10.9IN
Mfr # THD927GL
Zoro # G116440841
product price: $48.95
/eaKey Features
Height
0.4"
Compatibility
Apple - iPad A16 and (10th gen.) 10.9-inch, Pencil
Maximum Screen Size Supported
10.9"
Withstand Drop Height
Upto 48"
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THD927GL
Zoro #
G116440841
UPC #
92636365424
Country of Origin
China
Dimensions
Height
0.4"
Maximum Screen Size Supported
10.9"
Withstand Drop Height
Upto 48"
Length
10.16"
Width
7.7"
Details
Compatibility
Apple - iPad A16 and (10th gen.) 10.9-inch, Pencil
Color
Clear
Durability
Bump Resistant, Drop Resistant, Shock Absorbing
Item
Case
Material
Polycarbonate (PC), Thermoplastic Polyurethane (TPU)
Tablet Model Compatibility
iPad (10th Generation), iPad (11th Generation)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.