Zoro Homepage

CLICK-IN ROTATING CASE FOR IPAD PRO 11-INCH M4 BLACK 11IN

  • Mfr # THZ987GL

  • Zoro # G516300738


product price: $44.99
/ea
Sold in multiples of 5 for $224.95

Key Features

Withstand Drop Height
48"
Case Features
360° Rotation, Reinforced Corner, Ports/Functions Cutout, Landscape/Portrait Viewable, Lightweight
Height
0.8"
Material
Thermoplastic Polyurethane (TPU), Plastic
Closure Type
Elastic, Strap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THZ987GL
Zoro #
G516300738
UPC #
92636369231
Country of Origin
China

Dimensions

Withstand Drop Height
48"
Height
0.8"
Width
7.7"
Maximum Screen Size Supported
11"
Depth
11.4"

Details

Case Features
360° Rotation, Reinforced Corner, Ports/Functions Cutout, Landscape/Portrait Viewable, Lightweight
Material
Thermoplastic Polyurethane (TPU), Plastic
Closure Type
Elastic, Strap
Printed Design/Pattern/Texture
Textured
Durability
Anti-slip Interior, Bump Resistant, Drop Resistant
Style
Folio
Item
Carrying Case
Compatibility
Apple - iPad Pro 11 (2024), Pencil
Color
Black
Tablet Model Compatibility
iPad Pro 11 (2024)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.