Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CLICK-IN ROTATING CASE FOR IPAD7TH G

  • Mfr # THZ851GL

  • Zoro # G416450861


product price: $43.45
/ea

Key Features

Color
Black
Compatibility
Apple - iPad (7th Generation), iPad Pro, iPad Air , Pencil
Width
7.2"
Durability
Bump Resistant, Drop Resistant, Scratch Resistant, Shock Absorbing, Anti-slip Interior
Height
0.7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THZ851GL
Zoro #
G416450861
UPC #
92636344122
Country of Origin
China

Dimensions

Width
7.2"
Height
0.7"
Maximum Screen Size Supported
10.5"
Length
10.1"
Minimum Screen Size Supported
10.2"

Details

Color
Black
Compatibility
Apple - iPad (7th Generation), iPad Pro, iPad Air , Pencil
Item
Carrying Case
Durability
Bump Resistant, Drop Resistant, Scratch Resistant, Shock Absorbing, Anti-slip Interior
Tablet Model Compatibility
iPad (9th Generation), iPad Pro, iPad (8th Generation), iPad Air, iPad (7th Generation)
Closure Type
Strap, Elastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.