
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THZ797GLZ
Zoro #
G6836594
UPC #
92636340148
Country of Origin
Unknown
Dimensions
Height
8.8"
Width
12.6"
Depth
1.3"
Details
Color
Black
Product Type
Case
Compatibility
Dell - Chromebook 3100
Description
Commercial Grade Form-Fit 360 Cover Dell Chromebook 3100 2-in-1 [Black] 11.6"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.