
COMMERCIAL-GRADE FORM-FIT CLAMSHELL COVER FOR DELL CHROMEBOOK 3100/31 (Discontinued)
- Mfr # THZ916GLZ
- Zoro # G315227076
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
THZ916GLZ
Zoro #
G315227076
UPC #
92636359218
Country of Origin
China
Dimensions
Max. Screen Size Supported
11.6"
Height
1.1 in
Length
12 in
Withstand Drop Height
Upto 36 in
Width
8.1 in
Details
Application
Chromebook
Material
Thermoplastic Polyurethane (TPU), Polycarbonate
Compatibility
Dell - Chromebook 3100/3110
Color
Black
Item
Case
Features
Drop Resistant, Bump Resistant, Scratch Resistant
Brand Compatibility
Dell
Description
TARGUS COMMERCIAL-GRADE FORM-FIT CLAMSHELL COVER FOR DELL CHROMEBOOK 3100/31
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.