COMMERCIAL GRADE FORM-FIT COVER FOR DELL LATITUDE 3510 BLACK 14INCH

  • Mfr # THZ880GL

  • Zoro # G515289782


product price:  $56.35
/ea

Key Features

Height
1.8 in
Rugged
Yes
Compatibility
Dell - Latitude 3510 LTE
Brand Compatibility
Dell
Width
10.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
THZ880GL
Zoro #
G515289782
UPC #
92636353414
Country of Origin
China

Dimensions

Height
1.8 in
Width
10.6 in
Length
15.35 in
Max. Screen Size Supported
15"

Details

Rugged
Yes
Compatibility
Dell - Latitude 3510 LTE
Brand Compatibility
Dell
Application
Notebook
Item
Case
Color
Black
Material
Polycarbonate, Thermoplastic Polyurethane (TPU)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.