Compact Laptop Mouse - Optical - USB - Black, Gray
- Mfr # AMU75US
- Zoro # G814908674
product price:Â
$
22.69
/ea
Key Features
Color
Black
Compatible With
Mac OS X 10.11.5 EL Capitan, Windows 10, Windows 8.1, Windows 8, Mac OS X 10.8 Mountain Lion, Mac OS X 10.12.4 Sierra, Mac OS X 10.9 Mavericks
Length
3 in
Width
2 in
Height
0.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AMU75US
- Zoro #
- G814908674
- UPC #
- 92636246396
- Country of Origin
- China
Dimensions
- Length
- 3 in
- Width
- 2 in
- Height
- 0.8 in
Details
- Item
- Mouse
- Color
- Black
- Compatible With
- Mac OS X 10.11.5 EL Capitan, Windows 10, Windows 8.1, Windows 8, Mac OS X 10.8 Mountain Lion, Mac OS X 10.12.4 Sierra, Mac OS X 10.9 Mavericks
- Pointing Device Connectivity Technology
- Cable
- Platform Supported
- Mac, PC
- Scroller Type
- Scroll Wheel
- Pointing Device Features
- Ergonomic, Contour, Retractable Cord
- Device Supported
- Netbook
- Ergonomic Fit
- Symmetrical
- Pointing Device Host Interface
- USB
- Green Environmental Attribute
- Environmentally Friendly
- OS Compatibility
- Mac OS X 10.9 Mavericks, Mac OS X 10.11.5 EL Capitan, Mac OS X 10.8 Mountain Lion, Windows 8, Windows 8.1, Windows 10, Mac OS X 10.12.4 Sierra
- Movement Detection
- BlueTrace
- Environmentally Friendly
- Yes
- Operating System Compatibility
- Mac OS X 10.9 Mavericks, Windows 8.1, Mac OS X 10.12.4 Sierra, Windows 8, Mac OS X 10.11.5 EL Capitan, Mac OS X 10.8 Mountain Lion, Windows 10
- Interfaces
- USB
- Compatible Devices
- Netbook
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.