Zoro Homepage

COMPACT MULTI DEVICE WIRELESS KEYBOARD W

  • Mfr # AKB862US

  • Zoro # G814878113


product price: $28.15
/ea

Key Features

Color
Black
Length
11.25"
Number of Keys
78
Keyboard/Keypad Height
4.46 in
Keyboard/Keypad Width
0.83 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AKB862US
Zoro #
G814878113
UPC #
92636352783
Country of Origin
China

Dimensions

Length
11.25"
Keyboard/Keypad Height
4.46 in
Keyboard/Keypad Width
0.83 in
Battery Size Supported
AAA
Keyboard/Keypad Length
11.25 in

Details

Item
Keyboard
Color
Black
Number of Keys
78
Power Source
Battery
Device Supported
Tablet, Smartphone, Notebook
Operating System Supported
Windows, macOS
Keyboard/Keypad Wireless Technology
Bluetooth
Number of Batteries Supported
2
Bluetooth Version
5.1
Keyboard/Keypad Connectivity Technology
Wireless
Platform Supported
Mac, PC
Battery Included
Yes
Keyboard/Keypad Features
Antimicrobial, Slim, Battery Indicator, Compact Keyboard, On/Off Switch, Multi-host Support

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.