Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Optical Mouse Blue Tra, AMU75US

  • Mfr # AMU75US

  • Zoro # G6311987


product price: $23.85
/ea

Key Features

Color
Black
Features
Environmentally Friendly
Corded/Wireless
Corded
Length
3 in
Height
0.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AMU75US
Zoro #
G6311987
UPC #
92636246396
Country of Origin
Unknown

Dimensions

Length
3 in
Height
0.8 in
Width
2 in

Details

Item
Mouse
Color
Black
Features
Environmentally Friendly
Corded/Wireless
Corded
OS Compatibility
Mac OS X 10.11.5 EL Capitan, Mac OS X 10.12.4 Sierra, Mac OS X 10.8 Mountain Lion, Mac OS X 10.9 Mavericks, Windows 10, Windows 8, Windows 8.1
Device Supported
Netbook
Ergonomic Design
Symmetrical
Pointing Device Host Interface
USB
Pointing Device Features
Contour, Ergonomic, Retractable Cord
Movement Detection
BlueTrace
Platform Supported
Mac, PC
Scroller Type
Scroll Wheel

Description

The Targus Compact Optical Mouse with "Blue Trace" is the perfect solution for travelers who need to save space when using an external mouse. The integrated scroll button allows you to scroll up or down through spreadsheets or browse the internet. The retractable cord adjusts allowing users to choose the length needed to save space in compact work environments. Featuring a standard USB connection, the mouse is ready to work out of the box. The sleek black and gray design provides added style, while the contoured shape provides ergonomic support for left and right handed users. At only 3" long, the Targus Compact Mouse is small enough to conveniently carry in a laptop bag for comfortable mousing on the go

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.