
CONQUER EXPANDABLE BACKPACK BLACK 15.6INCH
Mfr # TBB608GL
Zoro # G215227107
product price: $91.89
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
20.7 in
Length
11.4 in
Protection Level
Good
Application
Notebook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TBB608GL
Zoro #
G215227107
UPC #
92636352561
Country of Origin
China
Dimensions
Height
20.7 in
Length
11.4 in
Width
5.3 in
Max. Screen Size Supported
15.6"
Details
Color
Black
Item
Carrying Case
Protection Level
Good
Application
Notebook
Carrying Options
Shoulder Strap
Style
Backpack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.