
CONTROL PLUS DUAL MODE ANTIMICROBIAL PRE
Mfr # AMP06704AMGL
Zoro # G316056064
product price: $65.89
/eaKey Features
Pointing Device Wireless Technology
Bluetooth/Radio Frequency
Pointing Device Wireless Operating Distance
65.62 ft
Operating System
Mac OS, Apple iOS, Android, Windows
Pointing Device Connectivity Technology
Wireless
Movement Detection
Laser
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AMP06704AMGL
Zoro #
G316056064
UPC #
92636354978
Country of Origin
China
Dimensions
Battery Size Supported
AAA
Height (In.)
5.2 in
Depth (In.)
0.9 in
Width (In.)
1.5 in
Details
Pointing Device Wireless Technology
Bluetooth/Radio Frequency
Pointing Device Wireless Operating Distance
65.62 ft
Item
Presentation Pointer
Operating System
Mac OS, Apple iOS, Android, Windows
Pointing Device Connectivity Technology
Wireless
Movement Detection
Laser
Package Contents
Control Plus Dual Mode Antimicrobial Presenter with Laser, 1 x AAA Battery
Product Material
Recycled Plastic
Pointing Device Host Interface
USB
Product Line
Control Plus
Color
Gray
Battery Included
Yes
Pointing Device Features
Antimicrobial, Auto Sleep Mode, Low Battery Indication
Platform Supported
Mac, PC
Hz
2.40 GHz
Number of Batteries Supported
1
Power Source
Batteries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.