Zoro Homepage

CORPORATE HID KEYBOARD/MOUSE BUNDLE

  • Mfr # BUS0067

  • Zoro # G014877626


product price: $17.85
/ea

Key Features

Key Layout
QWERTY
Number of Keys
108
Keyboard/Keypad Width
18 in
Keyboard/Keypad Height
1.40 in
Pointing Device Height
1.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BUS0067
Zoro #
G014877626
UPC #
92636223908
Country of Origin
China

Dimensions

Keyboard/Keypad Width
18 in
Keyboard/Keypad Height
1.40 in
Pointing Device Height
1.50 in
Pointing Device Depth
4.75 in
Pointing Device Width
2.94 in
Keyboard/Keypad Depth
6.50 in
Keyboard/Keypad Cable Length
5 ft
Pointing Device Cable Length
5 ft

Details

Item
Keyboard & Mouse
Key Layout
QWERTY
Number of Keys
108
Scroller Type
Scroll Wheel
Ergonomic Fit
Symmetrical
Pointing Device Host Interface
USB
Keyboard/Keypad Type
Keyboard
Pointing Device Type
Mouse
System Requirements
Operating System(s):Microsoft Windows 98, Microsoft Windows 2000, Microsoft Windows ME, Microsoft Windows XP
Number of Scrollers
1
Keys Layout
QWERTY
Platform Supported
PC, Mac
Pointing Device Connectivity Technology
Cable
Device Supported
Computer
Movement Detection
Optical
Keyboard/Keypad Host Interface
USB
Keyboard/Keypad Connectivity Technology
Cable
Operating System Supported
Windows 10, Mac OS X 10.6 Snow Leopard, Windows 2000, Windows 8.1, Windows Vista, Windows 8, Mac OS X 10.12 Sierra, Windows 7, Windows XP
Pointing Device Features
Ergonomic design
Keyboard/Keypad Features
Lightweight, Plug & Play
Keyboard/Keypad Color
Black
Pointing Device Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.