Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CYPRESS HERO BACKPACK WITH ECOSMART BLACK 15.6 INCH

  • Mfr # TBB586GL

  • Zoro # G714883743


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Plastic, Woven Fabric
Max. Screen Size Supported
16"
Depth
5.3 in
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBB586GL
Zoro #
G714883743
UPC #
92636344603
Country of Origin
China

Dimensions

Max. Screen Size Supported
16"
Depth
5.3 in
Width
12 in
Length
12 in
Height
19.7 in
Min. Screen Size Supported
15.6 in

Details

Color
Black
Material
Plastic, Woven Fabric
Case Features
Front Pocket, Padded Laptop Compartment, Padded Shoulder Strap, Padded Back, Adjustable Shoulder Strap, Ergonomic Shoulder Strap
Style
Backpack
Volume Capacity
5.28 gal
Recycled Content
Plastic
Adjustable Strap
Yes
Item
Carrying Case
Recycled
Yes
Laptop Compartment
Yes
Additional Compartments
Front Pocket
Carrying Options
Handle, Trolley Strap, Shoulder Strap
Application
Notebook
Protection Level
Good

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.