DESIGNED TO FIT 17INCH NOTEBOOKS PROTECTS VALUABLE INFORMATION BY NARROWING THE
Mfr # ASF17USZ
Zoro # G021706438
product price: $57.69
/eaKey Features
Touch Compatibility
Yes
Screen Attachment
Adhesive Strip, Flip
Display Type Supported
LCD
Anti-glare
Yes
Widescreen
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASF17USZ
Zoro #
G021706438
UPC #
731304253754
Country of Origin
China
Dimensions
Depth
10.61 in
Display Size Supported
17 in
Width
13.27 in
Details
Touch Compatibility
Yes
Screen Attachment
Adhesive Strip, Flip
Display Type Supported
LCD
Anti-glare
Yes
Widescreen
Yes
Durability
Glare Resistant
Aspect Ratio
5:4
Features
Easy to Apply, Limited Viewing Angle, Reversible Matte-to-Glossy
Orientation
Landscape
Compatible Devices
Notebook
Anti-microbial
Yes
Product Type
Privacy Screen Protector
Description
VIEWING ANGLE; ONLOOKERS SEE ONLY A DARK SCREEN INSTEAD OF SENSITIVE INFORMATION
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.