DESIGNED TO FIT 19.1 INCH LCD MONITORS PROTECTS VALUABLE INFORMATION BY NARROWIN
Mfr # ASF19USZ
Zoro # G816385411
product price: $70.82
/ea
Sold in multiples of 5 for $354.10
Key Features
Display Size Supported
19"
Anti-glare
Yes
Blue Light Reduction
Yes
Device Supported
Monitor
Product Type
Privacy Screen Filter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASF19USZ
Zoro #
G816385411
UPC #
092636237714
Country of Origin
Taiwan, Province of China
Dimensions
Display Size Supported
19"
Length
14.8"
Height
11.86"
Details
Anti-glare
Yes
Blue Light Reduction
Yes
Device Supported
Monitor
Product Type
Privacy Screen Filter
Display Screen Type
LCD
Orientation
Landscape
Aspect Ratio
5:4
Features
Easy to Apply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.