Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DISPLAY PRIVACY FILTER - DISPLAY SCREEN SIZE COMPATIBILITY :22INCH WIDE

  • Mfr # ASF22WUSZ

  • Zoro # G216269007


product price: $85.24
/ea
Sold in multiples of 10 for $852.40
Free Shipping & Returns

Key Features

Anti-glare
Yes
Product Type
Privacy Screen Filter
Reversible
Yes
Color
Clear
Aspect Ratio
16:10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASF22WUSZ
Zoro #
G216269007
UPC #
92636237752
Country of Origin
Taiwan, Province of China

Dimensions

Display Size Supported
22 in
Height
11.64 in
Length
18.6 in

Details

Anti-glare
Yes
Product Type
Privacy Screen Filter
Reversible
Yes
Color
Clear
Aspect Ratio
16:10
Display Type Supported
LCD
Blue Light Reduction
Yes
Compatible Devices
Tablet, Monitor, Desktop/Laptop
Touch Compatibility
Yes
Features
Anti-bacterial, Reversible Matte-to-Glossy, Touch Sensitive, Eyesight Protection, Privacy, Double Sided
Widescreen
Yes
Durability
Glare Resistant
Anti-microbial
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.