Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ENERGY HARVESTING ECOSMART KEYBOARD BLACK

  • Mfr # AKB868US

  • Zoro # G216269069


product price: $99.99
/ea
Sold in multiples of 6 for $599.94
Free Shipping & Returns

Key Features

Backlight
Yes
Battery Chemistry
Lithium Polymer (Li-Polymer)
Power Source
Battery
Color
Black
Includes
Sustainable Energy Harvesting EcoSmart Keyboard USB-C Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AKB868US
Zoro #
G216269069
UPC #
92636363741
Country of Origin
China

Dimensions

Keyboard/Keypad Width
6 in
Keyboard/Keypad Length
17 in
Height
0.79 in

Details

Backlight
Yes
Battery Chemistry
Lithium Polymer (Li-Polymer)
Power Source
Battery
Color
Black
Includes
Sustainable Energy Harvesting EcoSmart Keyboard USB-C Cable
Keyboard/Keypad Wireless Technology
Bluetooth
Keyboard/Keypad Connectivity Technology
Wireless
Operating System Compatibility
ChromeOS, iPadOS, Android, Mac OS, iOS, Windows
Keyboard/Keypad Features
Slim, Multi-host Support, Numeric Keypad, Battery Indicator, Antimicrobial, On/Off Switch
Bluetooth Version
5
Platform Supported
PC, Mac
Compatible Devices
Notebook/Tablet
Number of Keys
104
Item
Keyboard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.