Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FOLDABLE ERGONOMIC KEYBOARD W/ ANTIMICROBIAL DEFENSEGUARD BLACK

  • Mfr # AKF003US

  • Zoro # G014877862


product price: $44.15
/ea

Key Features

Color
Black
Number of Keys
64
Length
12.93"
Key Layout
QWERTY
Keyboard/Keypad Width
12.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AKF003US
Zoro #
G014877862
UPC #
92636352776
Country of Origin
China

Dimensions

Length
12.93"
Keyboard/Keypad Width
12.94 in
Keyboard/Keypad Height
3.82 in
Keyboard/Keypad Length
12.93 in
Height
0.23 in
Keyboard/Keypad Depth
3.83 in

Details

Item
Keyboard
Color
Black
Number of Keys
64
Key Layout
QWERTY
Power Source
Battery
Keyboard/Keypad Wireless Technology
Bluetooth
Device Supported
Desktop Computer, iPad, iPhone
Bluetooth Version
5.1
Platform Supported
Mac, PC
Operating System Supported
Android, iPadOS, iOS, Windows
Localization
English (US)
Keyboard/Keypad Connectivity Technology
Wireless
Wireless Operating Frequency
2.40 GHz
Keys Layout
QWERTY
Battery Chemistry
Lithium Polymer (Li-Polymer)
Keyboard/Keypad Features
Battery Indicator, Auto Power Off, Lightweight, Split Layout, Multi-host Support, Foldable, Antimicrobial, Ergonomic Design
Number of Batteries Supported
1
Product Material
Recycled Plastic
Maximum Battery Life
2 Day
Operating System Compatibility
iOS, iPadOS, macOS, Android, Windows, ChromeOS
Battery Rechargeable
Yes
Interface
USB Type C
Includes
Ergonomic Foldable Bluetooth EcoSmart KeyboardUSB-C to USB-A Charging Cable
Compatible Devices
Desktop Computer, MAC, iPhone, Notebook, Universal, iPad
Mounting
Compact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.