Zoro Homepage

HID Keyboard Mouse Bundle, BUS0067

  • Mfr # BUS0067

  • Zoro # G6319644


product price: $29.99
/ea

Key Features

Color
Black
Cable Length
5 ft
Features
Lightweight
Corded/Wireless
Corded
Number of Buttons
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BUS0067
Zoro #
G6319644
UPC #
092636223908
Country of Origin
Unknown

Dimensions

Cable Length
5 ft
Keyboard/Keypad Cable Length
5 ft
Pointing Device Height
1.50 in
Keyboard/Keypad Depth
6.50 in
Pointing Device Width
2.94 in
Pointing Device Depth
4.75 in
Keyboard/Keypad Width
18 in
Keyboard/Keypad Height
1.40 in

Details

Item
Keyboard & Mouse
Color
Black
Features
Lightweight
Corded/Wireless
Corded
Number of Buttons
3
Movement Detection
Optical
Key Layout
QWERTY
System Requirements
Operating System(s): Microsoft Windows 98, Microsoft Windows 2000, Microsoft Windows ME, Microsoft Windows XP.
Scroller Type
Scroll Wheel
Device Supported
Computer
Platform Supported
Mac, PC
Number of Scrollers
1
Number of Keys
109
Keyboard/Keypad Type
Keyboard
Pointing Device Type
Mouse
OS Compatibility
Mac OS X 10.12 Sierra, Mac OS X 10.6 Snow Leopard, Windows 10, Windows 2000, Windows 7, Windows 8, Windows 8.1, Windows Vista, Windows XP
Pointing Device Host Interface
USB
Pointing Device Features
Ergonomic design
Keyboard/Keypad Connectivity Technology
Cable
Keyboard/Keypad Host Interface
USB
Ergonomic Design
Symmetrical

Description

The Targus Corporate HID Keyboard/Mouse bundle offers two key items needed for any office or corporate setting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.