
Hp Commercial Grade Tablet Case For Elite X2 1013 G3 Black 13
Mfr # THZ790GL
Zoro # G9922695
product price: $73.99
/eaKey Features
Color
Black
Application
Stylus, Tablet
Carrying Options
Hand Strap
Brand Compatibility
HP
Rugged
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THZ790GL
Zoro #
G9922695
UPC #
92636339487
Country of Origin
Unknown
Dimensions
Height
9.1"
Length
12.6"
Width
0.6"
Details
Item
Carrying Case
Color
Black
Application
Stylus, Tablet
Carrying Options
Hand Strap
Brand Compatibility
HP
Rugged
Yes
Compatibility
HP - Elite x2 1013 G3
Description
Targus Rugged Carrying Case HP Tablet - Black - Hand Strap - 9.1" Height x 0.6" Width
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.