Zoro Homepage

INTELLECT ESSENTIALS BACKPACK BLACK 15.6INCH

  • Mfr # TSB966GL

  • Zoro # G414883784


product price: $45.75
/ea

Key Features

Height
16.7 in
Style
Backpack
Volume Capacity
4.23 gal
Accessibility
Side-loading
Min. Screen Size Supported
15.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSB966GL
Zoro #
G414883784
UPC #
92636336257
Country of Origin
China

Dimensions

Height
16.7 in
Min. Screen Size Supported
15.6 in
Width
12.2 in
Length
16.7 in
Max. Screen Size Supported
16"
Depth
5.7 in

Details

Style
Backpack
Volume Capacity
4.23 gal
Accessibility
Side-loading
Additional Compartments
Front Pocket
Case Features
Adjustable Shoulder Strap, Lightweight, Front Pocket
Material
Polyester
Application
Notebook
Adjustable Strap
Yes
Carrying Options
Shoulder Strap
Laptop Compartment
Yes
Protection Level
Good
Item
Carrying Case
Color
Black
Features
Water Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.