Zoro Homepage

iStore Classic Fit Earbuds (White) - Mini-phone (3.5mm) - Wired - Earbud - 4.33 ft Cable - White

  • Mfr # AEH036CAI

  • Zoro # G514909544


product price: $26.99
/ea

Key Features

Color
White
Cable Length
4.33 ft
Features
In-Line Controller, Tangle-free Cable
Corded/Wireless
Corded
Width
0.2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AEH036CAI
Zoro #
G514909544
UPC #
92636320980
Country of Origin
China

Dimensions

Cable Length
4.33 ft
Width
0.2"

Details

Color
White
Item
Earphone
Features
In-Line Controller, Tangle-free Cable
Corded/Wireless
Corded
Host Interface
Mini-phone (3.5mm)
Earpiece Design
Earbud
Connectivity Technology
Wired
Durability
Scratch Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.