
Istore Usb-C To Usb-A Synccharge Cable
Mfr # ACC926CAI
Zoro # G9511314
product price: $18.89
/eaKey Features
Cable Length
3.28 ft
End 1 Connection Type
USB 3.1 (Gen 2) Type A - Male
End 2 Connection Type
USB 3.1 (Gen 2) Type C - Male
Color
Black
Features
Charging
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACC926CAI
Zoro #
G9511314
UPC #
92636327033
Country of Origin
Unknown
Dimensions
Cable Length
3.28 ft
Overall Length
3 in
Width
3 in
Height
3 in
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 3.1 (Gen 2) Type A - Male
End 2 Connection Type
USB 3.1 (Gen 2) Type C - Male
Color
Black
Features
Charging
Cable Type
USB/USB-C
Data Transfer Rate
10 Gbit/s
Connector on Second End Details
1 x USB 3.1 (Gen 2) Type C Male
Data Transfer Speed
10-Gbit/s
Connector Gender on Second End
Male
Connector Gender on First End
Male
Connector on First End Details
1 x USB 3.1 (Gen 2) Type A Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.