Zoro Homepage

ISTORE USBC TO DUAL USBC ADAPTER WHITE

  • Mfr # ACA974CAI

  • Zoro # G915190589


product price: $34.85
/ea

Key Features

Cable Type
USB-C
Connector Gender on Second End
Female
Data Transfer Rate
480-Mbit/s
Device Supported
Tablet, Notebook, USB Device, Smartphone, PC
Connector Gender on First End
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACA974CAI
Zoro #
G915190589
UPC #
92636357689
Country of Origin
China

Details

Item
Data Transfer Cable
Cable Type
USB-C
Connector Gender on Second End
Female
Data Transfer Rate
480-Mbit/s
Device Supported
Tablet, Notebook, USB Device, Smartphone, PC
Connector Gender on First End
Male
Connector on First End Details
1 x USB 2.0 Type C - Male
Features
USB- Power Delivery (USB PD), Charging
Data Transfer Speed
480-Mbit/s
Color
White
End 1 Connection Type
USB 2.0 Type C - Male
End 2 Connection Type
USB 2.0 Type C - Female
Connector on Second End Details
2 x USB 2.0 Type C - Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.