Zoro Homepage

Keyboard and Field Ready Case

  • Mfr # THD933USZ

  • Zoro # G212532082


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Compatible With
Samsung - Galaxy Tab Active4 Pro , S-Pen
Width
7.5 in
Length
10 in
Includes
Field-Ready Keyboard Case for Samsung Galaxy Tab Active4 Pro, hand strap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THD933USZ
Zoro #
G212532082
UPC #
092636365967
Country of Origin
Korea, Republic of

Dimensions

Width
7.5 in
Length
10 in
Height
1.2 in

Details

Item
Keyboard/Cover Case
Color
Black
Compatible With
Samsung - Galaxy Tab Active4 Pro , S-Pen
Includes
Field-Ready Keyboard Case for Samsung Galaxy Tab Active4 Pro, hand strap
Standards
TAA Compliant
Compatibility
Samsung - Galaxy Tab Active4 Pro , S-Pen
Durability
Shock Absorbing, Dust Resistant, Slip Resistant, Scratch Resistant, Drop Resistant
Carrying Options
Handle, Hand Strap, Shoulder Strap
Tablet Model Compatibility
Galaxy Tab Active4 Pro
Case Features
Stylus Holder, Magnetic, Card Holder
Material
Thermoplastic Polyurethane (TPU), Polycarbonate
Fits Brand
Samsung
Application
Tablet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.