KID S ANTIMICROBIAL CASE FOR IPAD AIR 11(M2), IPAD 10.9 (10TH GEN), IPAD AI
Mfr # THD96405GL
Zoro # G122442853
product price: $46.85
/eaKey Features
Height
11.8"
Color
Teal
Rugged
Yes
Material
Ethylene Vinyl Acetate (EVA)
Carrying Options
Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THD96405GL
Zoro #
G122442853
UPC #
195285793676
Country of Origin
Multiple
Dimensions
Height
11.8"
Width
10.9"
Minimum Screen Size Supported
10.9"
Maximum Screen Size Supported
11"
Depth
0.9"
Details
Color
Teal
Rugged
Yes
Material
Ethylene Vinyl Acetate (EVA)
Carrying Options
Handle
Style
Folio
Case Features
Built-in Kickstand, Antimicrobial Protection, Non-toxic, Multiple Viewing Angle, Stylus Holder
Tablet Model Compatibility
iPad Air 11 (2024), iPad (10th Generation), iPad Air (5th Generation), iPad Pro (2nd Generation), iPad Air 11 (2026), iPad Pro, iPad Air (4th Generation), iPad (11th Generation), iPad Pro (4th Generation), iPad Pro (3rd Generation), iPad Air 11 (2025)
Compatibility
Apple - iPad A16, iPad Air 11-inch (M4, M3, M2), iPad 10.9-inch (10th gen), iPad Air 10.9-inch (5th and 4th gen), and iPad Pro 11-inch (4th, 3rd, 2nd, and 1st gen)
Durability
Bump Resistant, Drop Resistant, Bacterial Resistant, Impact Resistant
Item
Carrying Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.