Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kids Edition AM case for iPad

  • Mfr # THD51208GL

  • Zoro # G711898719


product price: $46.29
/ea

Key Features

Width
0.7"
Height
11"
Material
EVA Foam
Minimum Screen Size Supported
10.2"
Durability
Drop Resistant, Damage Resistant, Wear Resistant, Bump Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THD51208GL
Zoro #
G711898719
UPC #
-
Country of Origin
China

Dimensions

Width
0.7"
Height
11"
Minimum Screen Size Supported
10.2"
Maximum Screen Size Supported
10.5"
Length
10.8"

Details

Item
Carrying Case
Material
EVA Foam
Durability
Drop Resistant, Damage Resistant, Wear Resistant, Bump Resistant
Tablet Model Compatibility
iPad (9th Generation), iPad Pro, iPad (7th Generation), iPad (8th Generation), iPad Air
Style
Folio
Carrying Options
Handle
Compatibility
Apple - iPad Air, iPad Pro, iPad (7th Generation), iPad (8th Generation),iPad (9th Generation)
Color
Pink

Description

Kids Edition AM case for iPad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.