Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KM610 WIRELESS KEYBOARD AND MOUSE COMBO BLACK

  • Mfr # AKM610BT

  • Zoro # G114877755


product price: $42.25
/ea

Key Features

Key Layout
QWERTY
Includes
KM610 Wireless Keyboard and Mouse Combo (Black) 2 x AA Batteries
Keys Layout
QWERTY
Keyboard/Keypad Wireless Operating Frequency
2.40 GHz
Operating System Supported
Windows, Mac OS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AKM610BT
Zoro #
G114877755
UPC #
92636332372
Country of Origin
China

Dimensions

Battery Size Supported
AA

Details

Item
Mouse
Key Layout
QWERTY
Includes
KM610 Wireless Keyboard and Mouse Combo (Black) 2 x AA Batteries
Keys Layout
QWERTY
Keyboard/Keypad Wireless Operating Frequency
2.40 GHz
Operating System Supported
Windows, Mac OS
Platform Supported
Mac, PC
Pointing Device Connectivity Technology
Wireless
Movement Detection
Optical
Keyboard/Keypad Wireless Technology
RF
Pointing Device Type
Mouse
Pointing Device Host Interface
USB
Keyboard/Keypad Connectivity Technology
Wireless
Keyboard/Keypad Type
Keyboard
Pointing Device Wireless Operating Frequency
2.40 GHz
Keyboard/Keypad Host Interface
USB
Battery Included
Yes
Pointing Device Wireless Technology
RF
Number of Batteries Supported
2
Power Source
Battery
Pointing Device Color
Black
Keyboard/Keypad Color
Black
Keyboard/Keypad Features
Full-size Keyboard, Quiet Keys
Frequency
2.40 GHz
Interface
USB
Color
Black
Operating System Compatibility
Mac OS, Windows

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.